Motion
VEX1A33-01
POWER VALVE
MI ITEM #02005961
MFR #VEX1A33-01
List Price$106.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWER VALVE
MI ITEM #02005961
MFR #VEX1A33-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.05/each for your price

Overview

Mfr description
VEX1A33-01 POWER VALVE
  • Power valve series, precision regulator
  • Body ported & base mounted styles
  • Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
  • Proof pressure: 1.5MPa
  • Ambient temperature: 0~60°C

Specifications

  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text