Overview
Mfr description
VEX1A33B-01T POWER VALVE
Specifications
- Number Of Ports
- Number Of Positions3
- Number Of SolenoidsDouble
- Port Sizes1/8 NPTF
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data