Overview
Mfr description
VEX3121-025LZ POWER VALVE
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug
- Operating Temperature Range32 to 122 °F
- Maximum Operating Pressure101 psi
- Operating MediumAir
- Manufacturer Product Page
- ActuationPiloted Solenoid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data