Motion
VEX3121-025MZ-F

SMC CORP OF AMERICA
VEX3121-025MZ-F

VEX3, Power Valve, 3 Position Valve
Mi Item #02005974
MFR #VEX3121-025MZ-F
Price$155.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX3121-025MZ-F

VEX3, Power Valve, 3 Position Valve
Mi Item #02005974
MFR #VEX3121-025MZ-F

Mfr description
VEX3121-025MZ-F VALVE, MEDIA
  • Power valve series, 3 position valve
  • Body ported & base mounted styles
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.47/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    FKM
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)