Motion
VEX3222-5GS
Power Valve - 3-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Grommet, Base Mounted, 1/4 in
Mi Item #02005980
MFR #VEX3222-5GS
Price$150.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Valve - 3-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Grommet, Base Mounted, 1/4 in
Mi Item #02005980
MFR #VEX3222-5GS

Mfr description
VEX3222-5GS VALVE SOL
  • Power valve series, 3 position valve
  • Body ported & base mounted styles
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.47/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Alloy
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    Grommet
  • Flow Direction
    3-Way
  • For Use With Series
    VEX3000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 122 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Series
    VEX3000
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    VEX3000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)