Motion
VEX3321-035LZ-F

SMC CORP OF AMERICA
VEX3321-035LZ-F

VEX3321-035LZ-F POWER VALVE, 24VDC
Mi Item #02005991
MFR #VEX3321-035LZ-F
Price$238.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX3321-035LZ-F

VEX3321-035LZ-F POWER VALVE, 24VDC
Mi Item #02005991
MFR #VEX3321-035LZ-F

Mfr description
VEX3321-035LZ-F POWER VALVE, 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.16/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    FKM
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)