Motion
VEX3322-045MNZ

SMC CORP OF AMERICA
VEX3322-045MNZ

Power Valve - 3-Way, Piloted Solenoid, 24 V dc, Double Solenoid, M Plug without Lead Wire, Body Ported, 1/2 in
Mi Item #02005994
MFR #VEX3322-045MNZ
Price$235.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX3322-045MNZ

Power Valve - 3-Way, Piloted Solenoid, 24 V dc, Double Solenoid, M Plug without Lead Wire, Body Ported, 1/2 in
Mi Item #02005994
MFR #VEX3322-045MNZ

Mfr description
VEX3322-045MNZ POWER VALVE
  • Power valve series, 3 position valve
  • Body ported & base mounted styles
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.73/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Port Sizes
    1/2 BSPT
  • Subplate Port Size
    0.5000 in

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Alloy
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    M Plug Connector Without Lead Wire
  • Flow Direction
    3-Way
  • For Use With Series
    VEX3000
  • Manifold Port(s)
    0.5000 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Series
    VEX3000
  • Solenoid Electrical Entry
    M Plug without Lead Wire
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    VEX3000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wire Type
    M Plug Connector Without Lead Wire
  • Wiring Type
    M Plug Connector Without Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)