Motion
VEX3502-045DZ

SMC CORP OF AMERICA
VEX3502-045DZ

POWER VALVE 24VDC INT PILOT
MI ITEM #02006001
MFR #VEX3502-045DZ
List Price$499.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX3502-045DZ

POWER VALVE 24VDC INT PILOT
MI ITEM #02006001
MFR #VEX3502-045DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$499.16/each for your price

Overview

Mfr description
VEX3502-045DZ POWER VALVE 24VDC INT

Specifications

  • Number Of Ports
    3
  • Number Of Positions
    3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Actuation
    Piloted Solenoid
  • Piping Type
    Body Ported
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Number Of Solenoids
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text