Overview
Mfr description
VEX3700-12N-X2 POWER VALVE, SPL
Specifications
- Number Of Positions3
- Manual Operation TypeNon-Locking Push
- ActuationAir Operated
- Piping TypeBody Ported
- Operating MediumAir
- Operating Temperature Range32 to 122 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data