Motion
VEX3701-10T3DZ-B

SMC CORP OF AMERICA
VEX3701-10T3DZ-B

POWER VALVE 1" NPT
MI ITEM #02006005
MFR #VEX3701-10T3DZ-B
List Price$587.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX3701-10T3DZ-B

POWER VALVE 1" NPT
MI ITEM #02006005
MFR #VEX3701-10T3DZ-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$587.52/each for your price

Overview

Mfr description
VEX3701-10T3DZ-B POWER VALVE 1" NPT

Specifications

  • Number Of Ports
    3
  • Number Of Positions
    3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110 V ac
  • Actuation
    Piloted Solenoid
  • Solenoid Supply Frequency
    50/60 Hz
  • Piping Type
    Body Ported
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Number Of Solenoids
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text