Motion
VEX5511-045DZ-BG

SMC CORP OF AMERICA
VEX5511-045DZ-BG

Economy Valve
MI ITEM #02006018
MFR #VEX5511-045DZ-BG
List Price$702.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX5511-045DZ-BG

Economy Valve
MI ITEM #02006018
MFR #VEX5511-045DZ-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$702.96/each for your price

Overview

Mfr description
VEX5511-045DZ-BG ECONOMY VALVE
  • Power valve series, economy valve
  • Air operated & external pilot solenoid
  • Port sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
  • Proof pressure: 1.5MPa
  • Ambient temperature: 0~50°C (air op: 60°C)
  • Options: bracket, pressure gauge

Specifications

  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text