Motion
NAL2000-N02B-36C

SMC CORP OF AMERICA
NAL2000-N02B-36C

Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 28 ft³/min, Nylon Bowl
Mi Item #02006056
MFR #NAL2000-N02B-36C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL2000-N02B-36C

Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 28 ft³/min, Nylon Bowl
Mi Item #02006056
MFR #NAL2000-N02B-36C

Mfr description
NAL2000-N02B-36C LUBE UNIT 1/4" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20
  • Overall Height
    4.80 in
  • Overall Length
    1.57 in

Details

  • Bowl Capacity
    4.40 oz
  • Bowl Material
    Nylon
  • Bowl Options
    Guard
  • Includes
    Bracket
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    28 cfm
  • Min Operating Temperature
    23 °F
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)