Specifications
Dimensions
- Bore Diameter15/16 in
- Overall Width31 mm
Details
- Bore TypeCylindrical
- Cage MaterialNylon
- Cage TypeMolded
- Closure TypeSealed
- Harmonization Code8483.20.8040
- Manufacturer Upc Number4547359018783
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range0
- Product TypePillow Block Ball Bearing Units
- Seal TypeContact Seal
- UPC_NO4547359018783