Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL3000-N02-10

High Flow Air Lubricator - 1/4 NPT, Polycarbonate Bowl, Flow Rate: 60 ft³/min, 1.86 fl oz Oil Capacity
MI ITEM #02006075
MFR #NAL3000-N02-10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NAL3000-N02-10 LUBE UNIT 1/4" NPT W/

Specifications

  • Bowl Material
    Polycarbonate
  • Maximum Flow Rate
    60 cfm
  • Oil Capacity
    1.86 fl oz (US)
  • Bowl Options
    Guard
  • Bowl Capacity
    34 oz
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Body Size
    30
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    4.17 in
  • Overall Height
    14.92 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought