Motion
ARP-2S

NTN
ARP-2S

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Light Duty
MI ITEM #02006090
MFR #ARP-2S
List Price$238.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARP-2S

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Light Duty
MI ITEM #02006090
MFR #ARP-2S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$238.61/each for your price

Overview

Mfr description
ARP-2S PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    2 in
  • Bolt Center To Center Length
    6.2188 in
  • Bearing Number
    A-AR210-200D1
  • Duty Type
    Light Duty
  • Housing ID
    P210D1V50
  • Locking Device
    Set Screw
  • Seal Type
    Contact
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Overall Length
    8.1250 in
  • Base Width
    2.3750 in, 60.3 mm
  • Overall Width
    2.3750 in
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    7900 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    A-AR210-200D1
  • UPC_NO
    4547359018813
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359018813
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text