Specifications
Dimensions
- Base To Bore Centerline2.5000 in
- Bore Diameter2-3/16 in
Details
- Bore TypeRound
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Manufacturer Upc Number4547359018806
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO4547359018806
Overview
Mfr description
ARP-2.3/16 PILLOW BLOCK