Specifications
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Ports5
- Number Of Positions2
- Number Of SolenoidsSingle
- Piping TypeBody Ported
- SeriesVF
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage100 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)