Motion
VF2-4-FG-S-3Z-TA

SMC CORP OF AMERICA
VF2-4-FG-S-3Z-TA

VALVE SOL/PILOT 24VDC
Mi Item #02006126
MFR #VF2-4-FG-S-3Z-TA
Price$67.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF2-4-FG-S-3Z-TA

VALVE SOL/PILOT 24VDC
Mi Item #02006126
MFR #VF2-4-FG-S-3Z-TA

Mfr description
VF2-4-FG-S-3Z-TA VALVE SOL/PILOT 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.89/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    116 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)