1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VF2-4-FHG-D-3Z-TA
VALVE SOL 24VDC
MI ITEM #
02006135
MFR #
VF2-4-FHG-D-3Z-TA
Price
$115.61
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VF2-4-FHG-D-3Z-TA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VF2-4-FHG-D-3Z-TA
VALVE SOL 24VDC
MI ITEM #
02006135
MFR #
VF2-4-FHG-D-3Z-TA
Mfr description
VF2-4-FHG-D-3Z-TA VALVE SOL 24VDC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$115
.61
/each
Add to Cart
Specifications
Details
Country of Origin
JP
Flow Direction
4-Way
Maximum Operating Pressure
101 psi
Number Of
Ports
5
Number Of Positions
3 (Closed Center)
Number Of Solenoids
Double
Piping Type
Body Ported
Series
VF
Solenoid Supply Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items