Motion
NAL3000-N03B-38

SMC CORP OF AMERICA
NAL3000-N03B-38

High Flow Air Lubricator - 3/8 NPT, Metal Bowl, Flow Rate: 60 ft³/min, 1.86 fl oz Oil Capacity
MI ITEM #02006138
MFR #NAL3000-N03B-38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL3000-N03B-38

High Flow Air Lubricator - 3/8 NPT, Metal Bowl, Flow Rate: 60 ft³/min, 1.86 fl oz Oil Capacity
MI ITEM #02006138
MFR #NAL3000-N03B-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAL3000-N03B-38 FRL COMBO 3/8" NPT

Specifications

  • Bowl Material
    Metal
  • Maximum Flow Rate
    60 cfm
  • Oil Capacity
    1.86 fl oz (US)
  • Bowl Options
    Sight Glass
  • Bowl Capacity
    1.69 oz
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Body Size
    30
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    2.09 in
  • Overall Height
    5.59 in
  • Includes
    Bracket
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text