Motion
NAL4000-N02B-38-X518

SMC CORP OF AMERICA
NAL4000-N02B-38-X518

Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 177 ft³/min, Metal Bowl
Mi Item #02006153
MFR #NAL4000-N02B-38-X518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL4000-N02B-38-X518

Micro Mist Air Lubricator - 1/4 NPT, Flow Rate: 177 ft³/min, Metal Bowl
Mi Item #02006153
MFR #NAL4000-N02B-38-X518

Mfr description
NAL4000-N02B-38-X518 LUBE UNIT 1/4"N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Overall Height
    6.97 in
  • Overall Length
    2.76 in
  • Weight
    1.32 lbs

Details

  • Bowl Capacity
    4.40 oz
  • Bowl Material
    Metal
  • Bowl Options
    Sight Glass
  • Includes
    Bracket
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    177 cfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    4.56 fl oz (US)
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)