Motion
AL40-N03B-1Z
LUBRICATOR
MI ITEM #02006169
MFR #AL40-N03B-1Z
Price$159.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRICATOR
MI ITEM #02006169
MFR #AL40-N03B-1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.30/each

Specifications

Dimensions

  • Body Size
    40
  • Overall Height
    13.15 in
  • Overall Length
    4.17 in
  • Port Size
    3/8 NPT
  • Weight
    2.4 kg

Details

  • Bowl Capacity
    34.00 oz
  • Bowl Material
    Plastic
  • Bowl Options
    Guard
  • Includes
    Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    177 cfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    4.56 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 To 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL

Overview

Mfr description
AL40-N03B-1Z (OLD NAL4000-N03B-1)
  • Modular type lubricator with tank
  • Body sizes available: 30 ~ 60
  • Thread type: M5, Rc(PT), NPT, G(PF)
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1
  • Variety of options available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought