Motion
NAL4000-N03B-11

SMC CORP OF AMERICA
NAL4000-N03B-11

Micro Mist Air Lubricator - 3/8 NPT, Flow Rate: 177 ft³/min, Plastic Bowl
MI ITEM #02006171
MFR #NAL4000-N03B-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL4000-N03B-11

Micro Mist Air Lubricator - 3/8 NPT, Flow Rate: 177 ft³/min, Plastic Bowl
MI ITEM #02006171
MFR #NAL4000-N03B-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAL4000-N03B-11 LUBRICATOR, MODULAR

Specifications

  • Body Size
    40
  • Oil Capacity
  • Bowl Options
    Guard
  • Bowl Material
    Plastic
  • Operating Medium
    Air
  • Bowl Capacity
    34 oz
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Maximum Flow Rate
    177 cfm
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    4.17 in
  • Overall Height
    15.12 in
  • Includes
    Bracket
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text