Specifications
Dimensions
- Body Size40
- Overall Height6.97 in
- Overall Length2.95 in
Details
- Bowl Capacity4.40 oz
- Bowl MaterialMetal
- Bowl OptionsNone
- Manufacturer Catalog
- Max Operating Temperature140 °F
- Maximum Flow Rate177 cfm
- Maximum Operating Pressure145 psi
- Min Operating Temperature23 °F
- Oil Capacity4.56 fl oz (US)
- Operating MediumAir
- Operating Temperature Range23 to 140 °F
- Proof Pressure218 psi
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)