Overview
Mfr description
NAL4000-N06-3-X505 LUBE UNIT W/DRAIN
Specifications
- Body Size40
- Oil Capacity
- Bowl OptionsGuard
- Bowl MaterialPlastic
- Operating MediumAir
- Bowl Capacity4.40 oz
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
- Proof Pressure218 psi
- Maximum Operating Pressure145 psi
- Maximum Flow Rate177 cfm
- Operating Temperature Range23 to 140 °F
- Min Operating Temperature23 °F
- Max Operating Temperature140 °F
- Overall Length2.95 in
- Overall Height6.97 in
- Manufacturer Catalog
- Weight1.28 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data