Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL4000-N06B-3

Micro Mist Air Lubricator - 3/4 NPT, Flow Rate: 177 ft³/min, Plastic Bowl
MI ITEM #02006220
MFR #NAL4000-N06B-3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NAL4000-N06B-3 LUBE UNIT W/DRAIN COC

Specifications

  • Body Size
    40
  • Oil Capacity
  • Bowl Options
    Guard
  • Bowl Material
    Plastic
  • Operating Medium
    Air
  • Bowl Capacity
    4.40 oz
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Maximum Flow Rate
    177 cfm
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    2.95 in
  • Overall Height
    6.97 in
  • Includes
    Bracket
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text