Overview
Mfr description
NAL4000-N06B-38 LUBRICATOR MODULAR
Specifications
- Body Size40
- Oil Capacity
- Bowl OptionsSight Glass
- Bowl MaterialMetal
- Operating MediumAir
- Bowl Capacity4.40 oz
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
- Proof Pressure218 psi
- Maximum Operating Pressure145 psi
- Maximum Flow Rate177 cfm
- Operating Temperature Range23 to 140 °F
- Min Operating Temperature23 °F
- Max Operating Temperature140 °F
- Overall Length2.95 in
- Overall Height6.97 in
- IncludesBracket
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data