Motion
NAL430-N02
Micro Mist Air Lubricator - 1/4 NPT, Polycarbonate Bowl
Mi Item #02006227
MFR #NAL430-N02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Air Lubricator - 1/4 NPT, Polycarbonate Bowl
Mi Item #02006227
MFR #NAL430-N02

Mfr description
NAL430-N02 LUBE LO-PRES 1/4" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Weight
    2.87 lbs

Details

  • Bowl Material
    Polycarbonate
  • Manufacturer Catalog
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)