Motion
NAL430-N02-1
Micro Mist Air Lubricator - 1/4 NPT, Polycarbonate Bowl
MI ITEM #02006229
MFR #NAL430-N02-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Air Lubricator - 1/4 NPT, Polycarbonate Bowl
MI ITEM #02006229
MFR #NAL430-N02-1

Mfr description
NAL430-N02-1 LUBE LO-PRES 1/4"NPT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6.61 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Manufacturer Catalog
  • Maximum Operating Pressure
    30 psi
  • Operating Medium
    Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)