Overview
Mfr description
NAL430-N02B-1 LUBE UNIT
Specifications
- Bowl MaterialPolycarbonate
- Body Size40
- Operating MediumAir
- IncludesBracket
- SeriesAL
- Manufacturer Catalog
- Weight2.61 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data