Overview
Mfr description
NAL430-N02B-1S-1 LUBE UNIT
Specifications
- Bowl MaterialPolycarbonate
- Body Size40
- Operating MediumAir
- IncludesBracket
- SeriesAL
- Manufacturer Catalog
- Weight3.2 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data