Overview
Mfr description
NAL430-N03 LUBE LO-PRES 3/8" NPT
Specifications
- Bowl MaterialPolycarbonate
- Bowl OptionsGuard
- Operating MediumAir
- Maximum Operating Pressure30 psi
- SeriesAL
- Manufacturer Catalog
- Weight1.1 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data