Overview
Mfr description
NAL430-N03B-1S-2 LUBRICATOR MICRO MI
Specifications
- Bowl MaterialPolycarbonate
- Bowl OptionsGuard
- Operating MediumAir
- Maximum Operating Pressure30 psi
- IncludesBracket
- SeriesAL
- Manufacturer Catalog
- Weight3.2 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data