Motion
NAL430-N04
MICRO MIST LUBRICATOR
Mi Item #02006247
MFR #NAL430-N04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MICRO MIST LUBRICATOR
Mi Item #02006247
MFR #NAL430-N04

Mfr description
NAL430-N04 LUBE LO-PRES 1/2" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.1 kg

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Manufacturer Catalog
  • Maximum Operating Pressure
    30 psi
  • Operating Medium
    Air
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)