Motion
NAL460-N02B
Micro Mist Air Lubricator - 1/4 NPT Port Size, Polycarbonate Bowl
Mi Item #02006254
MFR #NAL460-N02B
Price$74.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Air Lubricator - 1/4 NPT Port Size, Polycarbonate Bowl
Mi Item #02006254
MFR #NAL460-N02B

Mfr description
NAL460-N02B LUBE HI-PRES 1/4" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.15/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    1 kg

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Includes
    Bracket
  • Manufacturer Catalog
  • Maximum Operating Pressure
    100 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Proof Pressure
    1.5 MPa
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)