Motion
NAL460-N02B-1

SMC CORP OF AMERICA
NAL460-N02B-1

MICRO MIST LUBRICATOR
Mi Item #02006256
MFR #NAL460-N02B-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL460-N02B-1

MICRO MIST LUBRICATOR
Mi Item #02006256
MFR #NAL460-N02B-1

Mfr description
NAL460-N02B-1 LUBRICATOR MICRO MIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Weight
    1.5 kg

Details

  • Bowl Material
    Polycarbonate
  • Includes
    Bracket
  • Manufacturer Catalog
  • Operating Medium
    Air
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)