Overview
Mfr description
NAL460-N03 LUBE HI-PRES 3/8" NPT
Specifications
- Bowl MaterialPolycarbonate
- Bowl OptionsGuard
- Operating MediumAir
- Maximum Operating Pressure100 psi
- SeriesAL
- Manufacturer Catalog
- Lubricator TypeMicro Mist
- Weight1.11 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data