Overview
Mfr description
NAL460-N04-1 LUBE HI-PRES 1/2" NPT
Specifications
- Bowl MaterialPolycarbonate
- Body Size40
- SeriesAL
- Manufacturer Catalog
- Weight2 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data