Motion
NAL460-N04B
MICRO MIST LUBRICATOR
Mi Item #02006271
MFR #NAL460-N04B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MICRO MIST LUBRICATOR
Mi Item #02006271
MFR #NAL460-N04B

Mfr description
NAL460-N04B LUBE HI-PRES 1/2"NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Weight
    1.25 kg

Details

  • Bowl Material
    Polycarbonate
  • Includes
    Bracket
  • Manufacturer Catalog
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)