Motion
NAL5000-N06-1

SMC CORP OF AMERICA
NAL5000-N06-1

High Flow Air Lubricator - 3/4 NPT, Plastic Bowl, Flow Rate: 247 ft³/min
Mi Item #02006278
MFR #NAL5000-N06-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL5000-N06-1

High Flow Air Lubricator - 3/4 NPT, Plastic Bowl, Flow Rate: 247 ft³/min
Mi Item #02006278
MFR #NAL5000-N06-1

Mfr description
NAL5000-N06-1 LUBRICATOR 3/4" NPT 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    50
  • Overall Height
    13.23 in
  • Overall Length
    4.17 in
  • Weight
    2.38 lbs

Details

  • Bowl Capacity
    34 oz
  • Bowl Material
    Plastic
  • Bowl Options
    Guard
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    247 cfm
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)