Motion
NAL5000-N06B-23

SMC CORP OF AMERICA
NAL5000-N06B-23

High Flow Air Lubricator - 3/4 NPT, Metal Bowl, Flow Rate: 247 ft³/min
MI ITEM #02006285
MFR #NAL5000-N06B-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL5000-N06B-23

High Flow Air Lubricator - 3/4 NPT, Metal Bowl, Flow Rate: 247 ft³/min
MI ITEM #02006285
MFR #NAL5000-N06B-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAL5000-N06B-23 LUBRICATOR MODULAR

Specifications

  • Bowl Material
    Metal
  • Maximum Flow Rate
    247 cfm
  • Bowl Options
    None
  • Bowl Capacity
    4.40 oz
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Body Size
    50
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    3.54 in
  • Overall Height
    10.00 in
  • Includes
    Bracket
  • Manufacturer Catalog
  • Weight
    2.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text