Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAL6000-N10B-38

High Flow Air Lubricator - 1 NPT, Metal Bowl, Flow Rate: 265 ft³/min
MI ITEM #02006321
MFR #NAL6000-N10B-38

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NAL6000-N10B-38 LUBRICATOR MODULAR

Specifications

  • Bowl Material
    Metal
  • Maximum Flow Rate
    265 cfm
  • Bowl Options
    Sight Glass
  • Bowl Capacity
    4.40 oz
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Body Size
    60
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    3.74 in
  • Overall Height
    10.55 in
  • Includes
    Bracket, Drain Cock, Level Gauge
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text