Motion
NALF400-N02B
Auto Feed Air Lubricator - 1/4 NPT, Polycarbonate Bowl
MI ITEM #02006337
MFR #NALF400-N02B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Feed Air Lubricator - 1/4 NPT, Polycarbonate Bowl
MI ITEM #02006337
MFR #NALF400-N02B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NALF400-N02B AUTO-FEED LUBE 1/4" NPT

Specifications

  • Body Size
    40
  • Bowl Material
    Polycarbonate
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    100 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Includes
    Bracket
  • Manufacturer Catalog
  • Weight
    1.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text