Motion
NALF400-N04
Auto Feed Air Lubricator - Polycarbonate Bowl
Mi Item #02006341
MFR #NALF400-N04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Feed Air Lubricator - Polycarbonate Bowl
Mi Item #02006341
MFR #NALF400-N04

Mfr description
NALF400-N04 AUTO-FEED LUBE 1/2"NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Minimum Flow Rate
    4.2 cfm
  • Overall Height
    9.39 in
  • Overall Length
    3.15 in
  • Port Size
    3/8 NPT
  • Weight
    750 g

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    100 psi
  • Min Operating Temperature
    40 °F
  • Operating Medium
    Air
  • Operating Temperature Range
    40 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    ALF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)