Motion
VF3150-3D
Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Base Mounted
Mi Item #02006342
MFR #VF3150-3D
Price$76.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Base Mounted
Mi Item #02006342
MFR #VF3150-3D

Mfr description
VF3150-3D VAVLE SOL/PILOT 110VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.81/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VF3000
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Rectifier
    Yes
  • Series
    VF3000
  • Solenoid Supply Voltage
    110 V ac
  • Unit Specification
    Base Mounted
  • Valve Series
    VF3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)