1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NALF430-N02B
Micro Mist Air Lubricator - Polycarbonate Bowl, 3/8 NPT Port Size
MI ITEM #
02006344
MFR #
NALF430-N02B
Price
$133.11
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Lubricators
SMC CORP OF AMERICA NALF430-N02B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NALF430-N02B
Micro Mist Air Lubricator - Polycarbonate Bowl, 3/8 NPT Port Size
MI ITEM #
02006344
MFR #
NALF430-N02B
Mfr description
NALF430-N02B AUTO-FEED LUBE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$133
.11
/each
Add to Cart
Specifications
Dimensions
Port Size
3/8 NPT
Weight
3.31 lbs
Details
Bowl Material
Polycarbonate
Maximum Operating Pressure
0.7 MPa
Operating Temperature Range
-5 to 60 °C
Series
ALF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items