Motion
NALF600-N10
AUTO-FEED LUBE
MI ITEM #02006348
MFR #NALF600-N10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AUTO-FEED LUBE
MI ITEM #02006348
MFR #NALF600-N10

Mfr description
NALF600-N10 AUTO-FEED LUBE 1" NPT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    60
  • Weight
    1.15 kg

Details

  • Bowl Material
    Polycarbonate
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    100 psi
  • Min Operating Temperature
    23 °F
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    ALF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)