Motion
NALF900-N20
Auto Feed Air Lubricator - 2 NPT, Polycarbonate Bowl
MI ITEM #02006350
MFR #NALF900-N20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Feed Air Lubricator - 2 NPT, Polycarbonate Bowl
MI ITEM #02006350
MFR #NALF900-N20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NALF900-N20 AUTO-FEED LUBE 2" NPT

Specifications

  • Body Size
    90
  • Bowl Material
    Polycarbonate
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    100 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Manufacturer Catalog
  • Weight
    4.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text