Motion
NAMC610-N10BD

SMC CORP OF AMERICA
NAMC610-N10BD

Pneumatic Muffler - 1 NPT Port Size, 35 dB Noise Reduction
Mi Item #02006402
MFR #NAMC610-N10BD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAMC610-N10BD

Pneumatic Muffler - 1 NPT Port Size, 35 dB Noise Reduction
Mi Item #02006402
MFR #NAMC610-N10BD

Mfr description
NAMC610-N10BD EXHAUST CLEANER 1" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    219.5 mm
  • Port Size
    1 NPT

Details

  • Noise Reduction
    35 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +0.1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)