Overview
Mfr description
NAMD250-N03D MICRO-MIST SEPARATOR 3/
Specifications
- Filter TypeMist Separator
- Filter Rating0.01 µm
- Maximum Air Flow18 cfm
- Bowl OptionsPolycarbonate Bowl
- Port Size3/8 NPT
- Maximum Operating Pressure220 psi
- Drain TypeManual
- Body Size250
- Overall Length2.99 in
- Overall Height6.77 in
- Thread StandardNPT
- Bowl Capacity10 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data